Buy more than* S$200* and get FREE SHIPPING

  • Manual Switching Valve
  • Manual Switching Valve
  • Manual Switching Valve
  • Manual Switching Valve
  • Manual Switching Valve

Manual Switching Valve HSVC2-10-4H

by CKD
Item.#
02096394
Mfr.#
HSVC2-10-4H
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Opreration Angle (degree)
90
Dimension F (mm)
98
Effective Sectional Area (mm2)
50
Operating Temperature Range (deg C)
5 - 50
Switching Method
3 position all ports blocked
Weight (kg)
1.9
TRUSCO Part Number
112-4803
Dimensions E (mm)
6
Dimensions A (mm)
132
Working Pressure (MPa)
0 - 1.0
Assured Withstand Pressure (MPa)
1.5
Number of Ports
4
Material (body)
Zinc alloy die casting
Piping
Horizontal pipe
Fluid
Compressed air
Dimensions C (mm)
42
Dimensions B (mm)
105
Dimensions D (mm)
15
Connection Caliber (Rc)
3/8