Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Manual Switching Valve
  • Manual Switching Valve
  • Manual Switching Valve
  • Manual Switching Valve

Manual Switching Valve HSVC2-15-4H

by CKD
Item.#
02096403
Mfr.#
HSVC2-15-4H
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opreration Angle (degree)
90
Dimension F (mm)
98
Effective Sectional Area (mm2)
55
Operating Temperature Range (deg C)
5 - 50
Switching Method
3 position all ports blocked
Weight (kg)
1.9
TRUSCO Part Number
112-4811
Dimensions E (mm)
6
Dimensions A (mm)
132
Working Pressure (MPa)
0 - 1.0
Assured Withstand Pressure (MPa)
1.5
Number of Ports
4
Material (body)
Zinc alloy die casting
Piping
Horizontal pipe
Fluid
Compressed air
Dimensions C (mm)
42
Dimensions B (mm)
105
Dimensions D (mm)
15
Connection Caliber (Rc)
1/2