Buy more than* S$200* and get FREE SHIPPING

  • Manual Switching Valve
  • Manual Switching Valve
  • Manual Switching Valve
  • Manual Switching Valve
  • Manual Switching Valve

Manual Switching Valve HSVC2-8-4H

by CKD
Item.#
02096412
Mfr.#
HSVC2-8-4H
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opreration Angle (degree)
90
Dimension F (mm)
98
Connection Caliber (Rc)
1/4
Effective Sectional Area (mm2)
40
Operating Temperature Range (deg C)
5 - 50
Switching Method
3 point all-port block
Weight (kg)
2.0
TRUSCO Part Number
112-4790
Dimensions E (mm)
6
Dimensions A (mm)
102
Assured Withstand Pressure (MPa)
1.5
Number of Ports
4
Working Pressure (MPa)
0 - 1.0
Material (body)
Zinc alloy die-casting
Piping
Horizontal pipe
Fluid
Compressed air
Dimensions C (mm)
34
Dimensions B (mm)
80
Dimensions D (mm)
21