Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pilot Type 5-Port Valve Selleck Rex Security Valve 4F1 Series
  • Pilot Type 5-Port Valve Selleck Rex Security Valve 4F1 Series
  • Pilot Type 5-Port Valve Selleck Rex Security Valve 4F1 Series

Pilot Type 5-Port Valve Selleck Rex Security Valve 4F1 Series 4F110-08-AC200V

by CKD
Item.#
02096455
Mfr.#
4F110-08-AC200V
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wiring Connections
Small terminal box
Assured Withstand Pressure (MPa)
1.5
Fluid
Compressed air
Maximum Working Pressure (MPa)
1.0
Number of Positions
2
Working Pressure (MPa)
0.15-1.0
Impact Resistance (m/s2)
300 or less
Oiling
Not required
Vibration (m/s2)
50 or less
Fluid Temperature (Degree C)
5 - 60
Atmosphere
Cannot be used in corrosive gas environment
Effective Sectional Area (mm2)
11
Connection Diameter
RC1/4
Type
Direct pipe type
Connection Caliber (Rc)
1/4
Ambient Temperature (Degree C)
-5 - 60
Rated Voltage (V)
AC200(50/60Hz)
Number of Ports
5
Protection Structure
Dust-proof
Valve Specification
Pilot type soft spool valve
Switching Method
2 positions, single