Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pilot Type 5-Port Valve Selleck Rex Security Valve 4F1 Series
  • Pilot Type 5-Port Valve Selleck Rex Security Valve 4F1 Series
  • Pilot Type 5-Port Valve Selleck Rex Security Valve 4F1 Series

Pilot Type 5-Port Valve Selleck Rex Security Valve 4F1 Series 4F120-06-AC100V

by CKD
Item.#
02096464
Mfr.#
4F120-06-AC100V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
159.99 SGD
ADD TO CART
Shipped after 2018-07-09
Now we ship to...
...see all
Item Feature
Wiring Connections
Small terminal box
Rated Voltage (V)
AC100(50/60Hz)
Number of Ports
5
Protection Structure
Dust proof
Valve Specification
Pilot Shikiso Futosupuru valve
Switching Method
2 position double
Connection Diameter
Rc1/8
2014 TRUSCO Published Page
1-1398
TRUSCO Part Number
110-4012
Ambient Temperature (Degree C)
-5 to 60
Atmosphere
Use in corrosive gas atmosphere is not allowed
Effective Sectional Area (mm2)
11
Impact Resistance (m/s2)
300 or less
Oiling
No need
Vibration (m/s2)
50 or less
Fluid Temperature (Degree C)
5 to 60
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1.0
Connection Caliber (Rc)
1/8
Number of Positions
2
Working Pressure (MPa)
0.10-1.0