Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5 Port Valve Selex Valve 4F2 Series
  • Pilot Type 5 Port Valve Selex Valve 4F2 Series
  • Pilot Type 5 Port Valve Selex Valve 4F2 Series
  • Pilot Type 5 Port Valve Selex Valve 4F2 Series
  • Pilot Type 5 Port Valve Selex Valve 4F2 Series
  • Pilot Type 5 Port Valve Selex Valve 4F2 Series

Pilot Type 5 Port Valve Selex Valve 4F2 Series 4F210-08-AC100V

by CKD
4.75 (4)
Item.#
02096507
Mfr.#
4F210-08-AC100V
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Effective Sectional Area (mm2)
18
Connection Diameter
Rc1/4
Fluid Temperature (Degree C)
5 - 60
Fluid
Compressed air
Maximum Working Pressure (MPa)
1.0
Working Pressure (MPa)
0.10-1.0
Rated Voltage (V)
AC100(50/60Hz)
Impact Resistance (m/s2)
300 or less
Oiling
Not required
Vibration (m/s2)
50 or less
Atmosphere
Cannot be used in a corrosive gas environment
Number of Positions
2
Number of Ports
5
Type
Direct pipe type
TRUSCO Part Number
110-3296
Wiring Connections
DIN terminal box
Connection Caliber (Rc)
1/4
Ambient Temperature (Degree C)
-5 - 60
Protection Structure
Dust-proof
Valve Specification
Pilot type soft spool type valve
Switching Method
2 position single
Caution
1.Please do not block the PE port Will not operate if pilot pressure is not released. 2.DIN terminal box type has high surrounding temperature, continuous electric current specifications When in use, to facilitate degradation of the gaskets,
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Preliminary stock of machine parts
5
From Japan
On 2018-04-10 14:40:02
I ordered shipment on the day and it was very helpful. Thank you very much.
This review is about item#2096516.
Inspection equipment parts
5
From Japan
On 2018-03-07 15:17:34
Compact and easy to use. Wiring connectors are also useful.
This review is about item#2096516.
It is used to open and close the air cylinder.
5
From Japan
On 2016-06-16 18:27:52
The basic design has not changed from more than 30 years ago, the operation is reliable and stable.
This review is about item#02096516.
Machine maintenance
4
From Japan
On 2014-06-13 14:47:59
Good
This review is about item#02096534.