Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5 Port Valve Selex Valve 4F2 Series
  • Pilot Type 5 Port Valve Selex Valve 4F2 Series
  • Pilot Type 5 Port Valve Selex Valve 4F2 Series
  • Pilot Type 5 Port Valve Selex Valve 4F2 Series
  • Pilot Type 5 Port Valve Selex Valve 4F2 Series

Pilot Type 5 Port Valve Selex Valve 4F2 Series 4F210-08-AC200V

by CKD
4.50 (2)
Item.#
02096516
Mfr.#
4F210-08-AC200V
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Effective Sectional Area (mm2)
18
Connection Diameter
Rc1/4
Working Pressure (MPa)
0.10-1.0
Rated Voltage (V)
AC200(50/60Hz)
Impact Resistance (m/s2)
300 or less
Oiling
Not required
Vibration (m/s2)
50 or less
Fluid Temperature (Degree C)
5 - 60
Fluid
Compressed air
Maximum Working Pressure (MPa)
1.0
Number of Positions
2
Number of Ports
5
Connection Caliber (Rc)
1/4
Ambient Temperature (Degree C)
-5 - 60
Protection Structure
Dust-proof
Valve Specification
Pilot type soft spool valve
Switching Method
2 positions, single
Type
Direct pipe type
TRUSCO Part Number
110-3300
Wiring Connections
DIN terminal box
Atmosphere
Cannot be used in corrosive gas environment
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is used to open and close the air cylinder.
5
From Japan
On 2016-06-16 18:27:52
The basic design has not changed from more than 30 years ago, the operation is reliable and stable.
This review is about item#02096516.
Machine maintenance
4
From Japan
On 2014-06-13 14:47:59
Good
This review is about item#02096534.