Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5 Port Valve Selex Valve 4F2 Series
  • Pilot Type 5 Port Valve Selex Valve 4F2 Series
  • Pilot Type 5 Port Valve Selex Valve 4F2 Series

Pilot Type 5 Port Valve Selex Valve 4F2 Series 4F220-08-AC200V

by CKD
4.75 (4)
Item.#
02096534
Mfr.#
4F220-08-AC200V
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Effective Sectional Area (mm2)
18
Connection Diameter
Rc1/4
Rated Voltage (V)
AC200(50/60Hz)
Impact Resistance (m/s2)
300 or less
Oiling
No need
Vibration (m/s2)
50 or less
TRUSCO Part Number
110-3326
2014 TRUSCO Published Page
1-1398
Acoustic Velocity Conductance C [dm3 (s/bar)]
3.0
Weight (kg)
0.93
Atmosphere
Use in corrosive gas atmosphere is not allowed
Number of Positions
2
Number of Ports
5
Ambient Temperature (Degree C)
-5 to 60
Protection Structure
Dust proof
Valve Specification
Pilot Shikiso Futosupuru valve
Switching Method
2 position double
Fluid Temperature (Degree C)
5 to 60
Wiring Connections
DIN terminal box
Maximum Working Pressure (MPa)
1.0
Connection Caliber (Rc)
1/4
Working Pressure (MPa)
0.10-1.0
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Preliminary stock of machine parts
5
From Japan
On 2018-04-10 14:40:02
I ordered shipment on the day and it was very helpful. Thank you very much.
This review is about item#2096516.
Inspection equipment parts
5
From Japan
On 2018-03-07 15:17:34
Compact and easy to use. Wiring connectors are also useful.
This review is about item#2096516.
It is used to open and close the air cylinder.
5
From Japan
On 2016-06-16 18:27:52
The basic design has not changed from more than 30 years ago, the operation is reliable and stable.
This review is about item#02096516.
Machine maintenance
4
From Japan
On 2014-06-13 14:47:59
Good
This review is about item#02096534.