Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pilot Type 5-Port Valve Selex Valve 4F3 Series
  • Pilot Type 5-Port Valve Selex Valve 4F3 Series
  • Pilot Type 5-Port Valve Selex Valve 4F3 Series

Pilot Type 5-Port Valve Selex Valve 4F3 Series 4F310-08-AC200V

by CKD
5.00 (3)
Item.#
02096552
Mfr.#
4F310-08-AC200V
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Number of Ports
5
Impact Resistance (m/s2)
300 or less
Oiling
Not required
Vibration (m/s2)
50 or less
Fluid Temperature (Degree C)
5 - 60
Fluid
Compressed air
Wiring Connections
DIN terminal box
Maximum Working Pressure (MPa)
1.0
Working Pressure (MPa)
0.10-1.0
Rated Voltage (V)
AC200(50/60Hz)
Number of Positions
2
Effective Sectional Area (mm2)
25
Protection Structure
Dust-proof
Valve Specification
Pilot type soft spool valve
Switching Method
2 positions, single
Connection Diameter
RC1/4
Type
Direct pipe type
TRUSCO Part Number
110-3342
Connection Caliber (Rc)
1/4
Ambient Temperature (Degree C)
-5 - 60
Atmosphere
Cannot be used in corrosive gas environment
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-08-05 16:23:21
I am saved because delivery is earlier than ordering to a trader. It is also planned to purchase next time cheap price as well.
This review is about item#2096552.
Used for shrink machine
5
From Japan
On 2017-02-24 19:16:55
I was saved because it was cheaper than the shrink maker's estimate.
This review is about item#2096552.
Product creation
5
From Japan
On 2015-11-07 05:35:40
Easy to use
This review is about item#02096543.