Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pilot Type 5-Port Valve Selex Valve 4F4 Series
  • Pilot Type 5-Port Valve Selex Valve 4F4 Series
  • Pilot Type 5-Port Valve Selex Valve 4F4 Series

Pilot Type 5-Port Valve Selex Valve 4F4 Series 4F410-08-AC200V

by CKD
Item.#
02096631
Mfr.#
4F410-08-AC200V
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Working Pressure (MPa)
0.10-1.0
Number of Ports
5
Protection Structure
Protection against dust
Power (V)
AC200
Impact Resistance (m/s2)
300 or less
Oiling
Unnecessary
Vibration (m/s2)
50 or less
Fluid Temperature (Degree C)
5 to 60
Fluid
Compressed air
Wiring Connections
DIN terminal box
Rated Voltage (V)
AC200(50/60Hz)
Number of Positions
2
Effective Sectional Area (mm2)
32
Acoustic Velocity Conductance C [dm3 (s/bar)]
5
Ambient Temperature (Degree C)
-5 to 60
Valve Specification
Pilot operated spool valve
Switching Method
2 position single
Weight (kg)
1.01
Connection Diameter
RC1/4
Type
Subrate piping type
TRUSCO Part Number
110-3083
Connection Caliber (Rc)
41643
Atmosphere
Use in corrosive gas atmosphere is not allowed