Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pilot Type 5-Port Valve Selex Valve 4F4 Series
  • Pilot Type 5-Port Valve Selex Valve 4F4 Series
  • Pilot Type 5-Port Valve Selex Valve 4F4 Series

Pilot Type 5-Port Valve Selex Valve 4F4 Series 4F410-10-AC100V

by CKD
Item.#
02096647
Mfr.#
4F410-10-AC100V
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Working Pressure (MPa)
0.10-1.0
Number of Ports
5
Protection Structure
Dust proof
Power (V)
AC100
Impact Resistance (m/s2)
300orless
Oiling
No need
Vibration (m/s2)
50orless
Fluid Temperature (Degree C)
5 to 60
Fluid
Compressedair
Wiring Connections
DINterminalbox
Connection Caliber (Rc)
41706
Rated Voltage (V)
AC100(50/60Hz)
Number of Positions
2
Effective Sectional Area (mm2)
32
Acoustic Velocity Conductance C [dm3 (s/bar)]
5
Ambient Temperature (Degree C)
-5 to 60
Valve Specification
Pilot operated soft spool valve
Switching Method
2positionsingle
Weight (kg)
1.01
Connection Diameter
Rc3/8
Type
Subratepipingtype
TRUSCO Part Number
110-3091
Maximum Working Pressure (MPa)
1
2014 TRUSCO Published Page
1-1396
Atmosphere
Use in corrosive gas atmosphere is not allowed