Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5-Port Valve Selex Valve 4F4 Series
  • Pilot Type 5-Port Valve Selex Valve 4F4 Series
  • Pilot Type 5-Port Valve Selex Valve 4F4 Series

Pilot Type 5-Port Valve Selex Valve 4F4 Series 4F410-10-AC200V

by CKD
Item.#
02096656
Mfr.#
4F410-10-AC200V
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Working Pressure (MPa)
0.10-1.0
Number of Ports
5
Type
Subrate piping type
TRUSCO Part Number
110-3105
Maximum Working Pressure (MPa)
1.0
Rated Voltage (V)
AC200(50/60Hz)
Ambient Temperature (Degree C)
-5 - 60
Impact Resistance (m/s2)
300 or less
Oiling
Not required
Atmosphere
Cannot be used in a corrosive gas environment
Number of Positions
2
Effective Sectional Area (mm2)
32
Fluid Temperature (Degree C)
5 - 60
Fluid
Compressed air
Wiring Connections
DIN terminal box
Connection Caliber (Rc)
3/8
Protection Structure
Dust-proof
Valve Specification
Pilot type soft spool type valve
Switching Method
2 position single
Vibration (m/s2)
50 or less