Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5-Port Valve Selex Valve 4F4 Series
  • Pilot Type 5-Port Valve Selex Valve 4F4 Series
  • Pilot Type 5-Port Valve Selex Valve 4F4 Series

Pilot Type 5-Port Valve Selex Valve 4F4 Series 4F420-08-AC100V

by CKD
Item.#
02096665
Mfr.#
4F420-08-AC100V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
249.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
1.5
Working Pressure (MPa)
0.10-1.0
Number of Ports
5
2014 TRUSCO Published Page
1-1398
Acoustic Velocity Conductance C [dm3 (s/bar)]
5.0
Ambient Temperature (Degree C)
-5 to 60
Valve Specification
Pilot spool valve
Switching Method
2 position double
Weight (kg)
1.30
Connection Diameter
Rc1/4
TRUSCO Part Number
110-3113
Atmosphere
Use in corrosive gas atmosphere is not allowed
Number of Positions
2
Effective Sectional Area (mm2)
32
Connection Caliber (Rc)
1/4
Rated Voltage (V)
AC100(50/60Hz)
Protection Structure
Dust proof
Power (V)
AC100
Impact Resistance (m/s2)
300 or less
Oiling
No need
Vibration (m/s2)
50 or less
Fluid Temperature (Degree C)
5 to 60
Wiring Connections
DIN terminal box