Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5-Port Valve Selex Valve 4F5 Series
  • Pilot Type 5-Port Valve Selex Valve 4F5 Series
  • Pilot Type 5-Port Valve Selex Valve 4F5 Series
  • Pilot Type 5-Port Valve Selex Valve 4F5 Series

Pilot Type 5-Port Valve Selex Valve 4F5 Series 4F510-15-AC100V

by CKD
Item.#
02096726
Mfr.#
4F510-15-AC100V
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Ambient Temperature (Degree C)
-5 to 60
Fluid Temperature (Degree C)
5 to 60
Number of Positions
2
Effective Sectional Area (mm2)
47
Type
Subrate piping type
TRUSCO Part Number
110-3555
Vibration (m/s2)
50 or less
Wiring Connections
DIN terminal box
Protection Structure
Protection against dust
Switching Method
2 position single
Atmosphere
Use in corrosive gas atmosphere is not allowed
Assured Withstand Pressure (MPa)
1.5
Working Pressure (MPa)
0.10-1.0
Number of Ports
5
Impact Resistance (m/s2)
300 or less
Oiling
Unnecessary
Fluid
Compressed air
Rated Voltage (V)
AC100(50/60Hz)
Valve Specification
Pilot operated spool valve
Connection Diameter
RC1/2