Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pilot Type 5-Port Valve Selex Valve 4F5 Series
  • Pilot Type 5-Port Valve Selex Valve 4F5 Series
  • Pilot Type 5-Port Valve Selex Valve 4F5 Series
  • Pilot Type 5-Port Valve Selex Valve 4F5 Series

Pilot Type 5-Port Valve Selex Valve 4F5 Series 4F520-10-AC200V

by CKD
Item.#
02096753
Mfr.#
4F520-10-AC200V
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Ambient Temperature (Degree C)
-5 to 60
Fluid Temperature (Degree C)
5 to 60
Number of Positions
2
Effective Sectional Area (mm2)
47
Connection Diameter
Rc3/8
Impact Resistance (m/s2)
300 or less
Oiling
No need
Wiring Connections
DIN terminal box
Protection Structure
Dust proof
Switching Method
2 position double
Atmosphere
Use in corrosive gas atmosphere is not allowed
Assured Withstand Pressure (MPa)
1.5
Working Pressure (MPa)
0.10-1.0
Number of Ports
5
2014 TRUSCO Published Page
1-1398
TRUSCO Part Number
110-3601
Vibration (m/s2)
50 or less
Rated Voltage (V)
AC200(50/60Hz)
Valve Specification
Pilot spool valve