Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5-Port Valve Selex Valve 4F5 Series
  • Pilot Type 5-Port Valve Selex Valve 4F5 Series
  • Pilot Type 5-Port Valve Selex Valve 4F5 Series
  • Pilot Type 5-Port Valve Selex Valve 4F5 Series

Pilot Type 5-Port Valve Selex Valve 4F5 Series 4F520-15-AC200V

by CKD
Item.#
02096771
Mfr.#
4F520-15-AC200V
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Ambient Temperature (Degree C)
-5 to 60
Fluid Temperature (Degree C)
5 to 60
Number of Positions
2
Effective Sectional Area (mm2)
47
Wiring Connections
DIN terminal box
Protection Structure
Dust proof
Switching Method
2 position double
2014 TRUSCO Published Page
1-1398
TRUSCO Part Number
110-3628
Vibration (m/s2)
50 or less
Atmosphere
Use in corrosive gas atmosphere is not allowed
Assured Withstand Pressure (MPa)
1.5
Working Pressure (MPa)
0.10-1.0
Number of Ports
5
Rated Voltage (V)
AC200(50/60Hz)
Valve Specification
Pilot spool valve
Connection Diameter
Rc1/2
Impact Resistance (m/s2)
300 or less
Oiling
No need