Buy more than* S$200* and get FREE SHIPPING

  • Pilot-Type Selex Valve

Pilot-Type Selex Valve 4F610-15-AC100V

by CKD
Item.#
02096787
Mfr.#
4F610-15-AC100V
Package Qty.
1PC
Ship pack of
1
339.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Positions
2
2014 TRUSCO Published Page
1-1396
Number of Solenoids
Single
Effective Sectional Area (mm2)
90
TRUSCO Part Number
110-3636
Number of Ports
5
Wiring Connections
DIN terminal box
Working Pressure (MPa)
0.15-1.0
Connection Diameter
Rc1/2