Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pilot-Type Selex Valve

Pilot-Type Selex Valve 4F610-15-AC200V

by CKD
Item.#
02096796
Mfr.#
4F610-15-AC200V
Package Qty.
1PC
Ship pack of
1
339.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Number of Positions
2
TRUSCO Part Number
110-3661
Wiring Connections
DIN terminal box
Working Pressure (MPa)
0.15-1.0
Connection Diameter
Rc1/2
Number of Ports
5
2014 TRUSCO Published Page
1-1396
Number of Solenoids
Single
Effective Sectional Area (mm2)
90