Buy more than* S$200* and get FREE SHIPPING

  • Pilot-Type Selex Valve

Pilot-Type Selex Valve 4F610-20-AC100V

by CKD
Item.#
02096805
Mfr.#
4F610-20-AC100V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
339.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Number of Positions
2
2014 TRUSCO Published Page
1-1396
Number of Solenoids
Single
Effective Sectional Area (mm2)
90
TRUSCO Part Number
110-3679
Number of Ports
5
Wiring Connections
DIN terminal box
Working Pressure (MPa)
0.15-1.0
Connection Diameter
RC3/4