Buy more than* S$200* and get FREE SHIPPING

  • Pilot-Type Selex Valve

Pilot-Type Selex Valve 4F610-20-AC200V

by CKD
Item.#
02096814
Mfr.#
4F610-20-AC200V
Package Qty.
1PC
Ship pack of
1
339.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Number of Positions
2
Weight (kg)
1.92
2014 TRUSCO Published Page
1-1396
Number of Solenoids
Single
Effective Sectional Area (mm2)
90
TRUSCO Part Number
110-3687
Power (V)
AC200
Number of Ports
5
Type
Sub-ratetype
Wiring Connections
DINterminalbox
Working Pressure (MPa)
0.15-1.0
Connection Diameter
RC3/4
Fluid Temperature (Degree C)
-10 to 60