Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5 Port Valve Selex Valve 4F0 Series

Pilot Type 5 Port Valve Selex Valve 4F0 Series A4F010-06-AC200V

by CKD
Item.#
02096832
Mfr.#
A4F010-06-AC200V
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Number of Positions
2
Number of Ports
5
Effective Sectional Area (mm2)
3
Type
Direct type
Description
Check the durability and reliability that can be comparable to the metal spool valve. can be used by non-lubricated special soft packing. I can measure the total cost down. capable of high-frequency use by the adoption of special spool structure. Also without any problems after leaving, I show even better functionality for low frequency use.
Number of Solenoids
Single
Working Pressure (MPa)
0.15-1.0
Connection Diameter
RC1/8
Wiring Connections
Grommet lead wire