Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pilot Type 5 Port Valve Selex Valve 4F0 Series

Pilot Type 5 Port Valve Selex Valve 4F0 Series A4F010-M5-AC100V

by CKD
Item.#
02096841
Mfr.#
A4F010-M5-AC100V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
96.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Positions
2
Number of Ports
5
Connection Diameter
M5
Working Pressure (MPa)
0.15-1.0
Number of Solenoids
Single
Effective Sectional Area (mm2)
2
Wiring Connections
Grommet lead wire