Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 5 Port Valve Selex Valve 4F0 Series

Pilot Type 5 Port Valve Selex Valve 4F0 Series A4F010-M5-AC200V

by CKD
Item.#
02096857
Mfr.#
A4F010-M5-AC200V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.64 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Number of Positions
2
Number of Ports
5
Working Pressure (MPa)
0.15-1.0
Connection Diameter
M5
Number of Solenoids
Single
Wiring Connections
Grommet lead wire
Effective Sectional Area (mm2)
2