Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 2 Port Solenoid Valve Closed Form Multi-Purpose Valve AD11 Series

Pilot Type 2 Port Solenoid Valve Closed Form Multi-Purpose Valve AD11 Series AD11-15A-03A-AC100V

by CKD
3.00 (3)
Item.#
02096866
Mfr.#
AD11-15A-03A-AC100V
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
Air/waterfor
Coil Housing
Openframeleadwire
Effective Sectional Area (mm2)
88
Power (V)
AC100
2014 TRUSCO Published Page
1-1389
Orifice Diameter (phi mm)
15
Pressure (kgf/cm2)
0.2 to 10/0.2 to 7
Actuation
Normally closed
Connection Caliber (Rc)
41641
Rated Voltage (V)
AC100
Number of Ports
2
Outside Dimension (mm)
90x57x117
Connection Diameter
Rc1/2
Type
Pilot diaphragm
TRUSCO Part Number
110-2711
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Drainage of dirty water in the storage tank. Cleaning etc.
1
From Japan
On 2016-09-05 12:06:59
Specifications are used for cleaning water reservoir tanks Solenoid sounds when energized but drainage from valve is small
This review is about item#2096902.
Drainage of dirty water in the storage tank. Cleaning etc.
5
From Japan
On 2016-08-21 18:13:40
Does the price become cheap when ordering on Sunday? I'm sure that the degree of satisfaction is 100% or more. I can not answer your satisfaction level yet because it is at the time of ordering Since you can not get the instruction manual for the product, I'd like to report the level of satisfaction since the product arrived
This review is about item#2096902.
Let's stop for medicinal water, change flowing water
3
From Japan
On 2013-03-12 23:08:51
If the IN side pressure is not high, the flow rate will not increase, so this time we could not withstand use. I would like you to improve so that even a little pressure can be used.
This review is about item#02096911.