Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 2 Port Solenoid Valve Closed Form Multi-Purpose Valve AD11 Series

Pilot Type 2 Port Solenoid Valve Closed Form Multi-Purpose Valve AD11 Series AD11-15A-03A-AC200V

by CKD
3.00 (3)
Item.#
02096875
Mfr.#
AD11-15A-03A-AC200V
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Connection Diameter
Rc1/2
Pressure (kgf/cm2)
0.2 to 10/0.2 to 7
Actuation
Normally closed
Connection Caliber (Rc)
1/2
Rated Voltage (V)
AC200
Number of Ports
2
Outside Dimension (mm)
90x57x117
Orifice Diameter (phi mm)
15
TRUSCO Part Number
110-2729
Compatible
Air / water for
Coil Housing
Open frame lead wire
Effective Sectional Area (mm2)
88
Power (V)
AC200
2014 TRUSCO Published Page
1-1389