Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 2 Port Solenoid Valve Closed Form Multi-Purpose Valve AD11 Series

Pilot Type 2 Port Solenoid Valve Closed Form Multi-Purpose Valve AD11 Series AD11-25A-03A-AC100V

by CKD
3.00 (3)
Item.#
02096902
Mfr.#
AD11-25A-03A-AC100V
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
110x76x136
Connection Diameter
Rc1
Pressure (kgf/cm2)
0.2 to 10/0.2 to 7
Actuation
Normally closed
Connection Caliber (Rc)
1
Rated Voltage (V)
AC100
Number of Ports
2
2014 TRUSCO Published Page
1-1389
Orifice Diameter (phi mm)
25
TRUSCO Part Number
110-2753
Compatible
Air / water for
Coil Housing
Open frame lead wire
Effective Sectional Area (mm2)
231
Power (V)
AC100
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Drainage of dirty water in the water storage tank. Cleaning, etc.
1
From Japan
On 2016-09-05 12:06:59
Specification water Use the water storage tank cleaning Less waste water from, but is energized solenoid sound to valve
This review is about item#2096902.
Drainage of dirty water in the water storage tank. Cleaning, etc.
5
From Japan
On 2016-08-21 18:13:40
When you order on Sunday or prices will it be cheaper? Satisfaction we naturally thought that more than 100%. Not be still satisfaction answer because it is at the time of order Satisfaction from reaching the product because the instruction manual of the product can not get want to report
This review is about item#2096902.
Still medicated water, trying to running water of switching
3
From Japan
On 2013-03-12 23:08:51
When the pressure of the IN side is not high, because the flow is not a lot, but this time, could not bear to use. We want to improve so that it can also be used with a little pressure.
This review is about item#02096911.