Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pilot Type 2 Port Solenoid Valve Closed Form Multi-Purpose Valve AD11 Series

Pilot Type 2 Port Solenoid Valve Closed Form Multi-Purpose Valve AD11 Series AD11-25A-03A-AC200V

by CKD
3.50 (4)
Item.#
02096911
Mfr.#
AD11-25A-03A-AC200V
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1389
Orifice Diameter (phi mm)
25
TRUSCO Part Number
110-2761
Compatible
Air / water for
Coil Housing
Open frame lead wire
Effective Sectional Area (mm2)
231
Power (V)
AC200
Connection Diameter
Rc1
Pressure (kgf/cm2)
0.2 to 10/0.2 to 7
Actuation
Normally closed
Connection Caliber (Rc)
1
Rated Voltage (V)
AC200
Number of Ports
2
Outside Dimension (mm)
110x76x136
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Emergency maintenance of equipment using compressor air
5
From Japan
On 2018-06-11 15:46:15
I have kept inventory and I tried it in case of emergency. We are shipping the day, we can respond quickly, we have handy.
This review is about item#2096902.
Drainage of dirty water in the storage tank. Cleaning etc.
1
From Japan
On 2016-09-05 12:06:59
Specifications are used for cleaning water reservoir tanks Solenoid sounds when energized but drainage from valve is small
This review is about item#2096902.
Drainage of dirty water in the storage tank. Cleaning etc.
5
From Japan
On 2016-08-21 18:13:40
Does the price become cheap when ordering on Sunday? I'm sure that the degree of satisfaction is 100% or more. I can not answer your satisfaction level yet because it is at the time of ordering Since you can not get the instruction manual for the product, I'd like to report the level of satisfaction since the product arrived
This review is about item#2096902.
Let's stop for medicinal water, change flowing water
3
From Japan
On 2013-03-12 23:08:51
If the IN side pressure is not high, the flow rate will not increase, so this time we could not withstand use. I would like you to improve so that even a little pressure can be used.
This review is about item#02096911.