Buy more than* S$200* and get FREE SHIPPING

  • Pilot Kick Type 2 Port Solenoid Valveclosed Form Multi-Purpose Valve Adk11 Series
  • Pilot Kick Type 2 Port Solenoid Valveclosed Form Multi-Purpose Valve Adk11 Series
  • Pilot Kick Type 2 Port Solenoid Valveclosed Form Multi-Purpose Valve Adk11 Series
  • Pilot Kick Type 2 Port Solenoid Valveclosed Form Multi-Purpose Valve Adk11 Series

Pilot Kick Type 2 Port Solenoid Valveclosed Form Multi-Purpose Valve Adk11 Series ADK11-20A-02C-AC200V

by CKD
4.96 (23)
Item.#
02096972
Mfr.#
ADK11-20A-02C-AC200V
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drive System
Diaphragm
Material (body)
Bronze
Coil Housing
Grommet lead wire
Fluid Temperature (Degree C)
-10 to 60 (no freezing)
Connection Caliber (Rc)
3/4
Rated Voltage (V)
AC200
Effective Sectional Area (mm2)
162
Dimensions C (mm)
17.5
Ambient Temperature (Degree C)
-10 - 60
Valve Seat Leakage (cm3/min)
0 (air pressure 0.02 - 1.0MPa)
Dimensions D (mm)
96.5
Mounting Position
Universal
Dimension F (mm)
60
Atmosphere
A place without corrosive gas and explosive fumes
Fluid
Air, inert gas, low vacuum (1.33x103Pa), water, kerosene, (50mm2/s or less)
Heat Resistance Class
B
Maximum Working Pressure (MPa)
2
Material (Seal)
Nitrile rubber
Dimensions A (mm)
80
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
80x60x108.5
Withstanding Pressure (MPa)
4 (with hydraulic pressure)
Dimension G
Rc3/4
TRUSCO Part Number
110-3822
Dimensions B (mm)
35
Dimensions E (mm)
108.5
Actuation
Normally closed type
Orifice (mm)
23
Valve Configuration
Pilot kick type poppet structure, diaphragm driven
Maximum Operating Pressure Differential (MPa)
(Air, water, kerosene) 1.0, (oil (50mm2/s) 0.6
Customer Reviews
5 star 22
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.96
23 Customer Reviews
The reviews are automatic translation.
It used to snow pump
5
From Japan
On 2016-12-15 14:48:43
And in conjunction with the timer, such as in the middle of the night, but it was good in smooth operation.
This review is about item#2096981.
As water supply auxiliary valve of the water heater
5
From Japan
On 2016-10-27 14:37:54
So just bought does not stated an opinion about the durability and the like, Different sound or the like without any from the valve, I think that it is firm product.
This review is about item#2096963.
For automatic water supply at the time of mechanically actuated
5
From Japan
On 2016-09-11 20:46:26
Although particular problem is not there is other manufacturers also the same as when the format selected, but is good when there is a good way because the result in order to make a mistake and do not fall from the model selection of manufacturers in CKD product
This review is about item#2096972.
Sprinkler
5
From Japan
On 2016-08-29 19:22:22
The result of using the automatic watering machine of the self-made, are delighted at the work well.
This review is about item#2096945.
Automatic irrigation system of lemon groves
5
From Japan
On 2016-07-14 01:10:19
We used to automatic timer type irrigation system construction of the nearby lemon groves of the house branches from deep well pump for hand washing water of the house. 300 square meters 50 pieces of lemon trees irrigation was able system that can be at once.
This review is about item#02096963.
At the time of maintenance of the machine
5
From Japan
On 2016-07-13 21:42:11
Even before there is a thing that you use problem Mu
This review is about item#02096972.
For maintenance of water supply
5
From Japan
On 2015-08-26 22:16:31
Firmly working, rest assured.
This review is about item#02096963.
Swine dismantling internal organs processing machine water solenoid valve for the shower
5
From Japan
On 2015-08-04 08:44:39
After the replacement, insulation failure of the problem could be solved. Good.
This review is about item#02096954.
It pumped twice a day to use a timer and a solenoid valve the well water in the well pumps.
5
From Japan
On 2015-04-07 22:15:39
I was using a direct acting solenoid valve, but it was inoperable in water pressure, and changes to this pilot kick type, now works without problems.
This review is about item#02096963.
Automation of the water supply to chōzubachi through a sensor switch
5
From Japan
On 2014-07-07 08:07:54
It has no operation at the moment problem.
This review is about item#02096945.