Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pilot Kick Type 2 Port Solenoid Valveclosed Form Multi-Purpose Valve Adk11 Series
  • Pilot Kick Type 2 Port Solenoid Valveclosed Form Multi-Purpose Valve Adk11 Series
  • Pilot Kick Type 2 Port Solenoid Valveclosed Form Multi-Purpose Valve Adk11 Series

Pilot Kick Type 2 Port Solenoid Valveclosed Form Multi-Purpose Valve Adk11 Series ADK11-25A-02C-AC100V

by CKD
4.93 (28)
Item.#
02096981
Mfr.#
ADK11-25A-02C-AC100V
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drive System
Diaphragm
Material (body)
Bronze
Coil Housing
Grommet lead wire
Dimensions B (mm)
45
Dimensions E (mm)
119
Actuation
Normally closed type
Orifice (mm)
28
Fluid Temperature (Degree C)
-10 to 60 (no freezing)
Connection Caliber (Rc)
1
Rated Voltage (V)
AC100
Effective Sectional Area (mm2)
231
Dimensions C (mm)
22.5
Ambient Temperature (Degree C)
-10 - 60
Valve Configuration
Pilot kick type poppet structure, diaphragm driven
Maximum Operating Pressure Differential (MPa)
(Air, water, kerosene) 1.0, (oil (50mm2/s) 0.6
Heat Resistance Class
B
Maximum Working Pressure (MPa)
2
Material (Seal)
Nitrile rubber
Valve Seat Leakage (cm3/min)
0 (air pressure 0.02 - 1.0MPa)
Dimensions D (mm)
107
Mounting Position
Universal
Dimension F (mm)
71
Dimensions A (mm)
90
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
90x71x119
Withstanding Pressure (MPa)
4 (with hydraulic pressure)
Dimension G
Rc1
TRUSCO Part Number
110-3831
Fluid
Air, inert gas, low vacuum (1.33x103Pa), water, kerosene, (50mm2/s or less)
Atmosphere
A place without corrosive gas and explosive fumes
Customer Reviews
5 star 26
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
28 Customer Reviews
The reviews are automatic translation.
Used when feeding water tank
4
From Japan
On 2018-06-03 14:47:31
The lower piping was used as it was. I would like you to sell goods separately upside down or packing for replacement
This review is about item#2096945.
Aquarium
5
From Japan
On 2018-04-28 17:23:04
There are things that breakdowns are currently using for several years It is reliable for long-term use and is good.
This review is about item#2096945.
Control of automatic irrigation facilities of agricultural facilities
5
From Japan
On 2018-03-04 20:08:32
Although I am adopting it for many years, there are many kinds and each time I get lost in the model determination according to the operating condition but when I sent a question e-mail to the manufacturer, I got the phone and answered the unknown points finely and I reached model determination. Goods can also be trusted and support is also good and it can be used with great relief.
This review is about item#2096945.
Equipment renewal
5
From Japan
On 2018-02-08 19:56:12
Because the parts used are old, I purchased it for replacement. It arrived soon and it was saved.
This review is about item#2096945.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:29:28
It is a very good product, I think that I will purchase the delivery time response well next time as well.
This review is about item#5719156.
Used for snow plow pump
5
From Japan
On 2016-12-15 14:48:43
Although it works in conjunction with a timer at midnight etc, smooth operation was good.
This review is about item#2096981.
As a water supply auxiliary valve of the water heater
5
From Japan
On 2016-10-27 14:37:54
Since I just bought it, I can not give an opinion about durability etc, but I think that it is a firm product without any noise etc. from the valve.
This review is about item#2096963.
For automatic water supply during machine operation
5
From Japan
On 2016-09-11 20:46:26
Although there is no particular problem with CKD products, it is the same as other manufacturers at the time of model selection, but it is good if there is a good way to order mistake if you do not enter from the manufacturer's model selection
This review is about item#2096972.
Sprinkler
5
From Japan
On 2016-08-29 19:22:22
As a result of using it for self-made automatic sprinkler, it is pleased with good operation.
This review is about item#2096945.
Automatic irrigation system of lemon field
5
From Japan
On 2016-07-14 01:10:19
It branched off from the deep well pump for househand washing water and used for construction of automatic timer type irrigation system of lemon field near the house. A system that can irrigate 50 lemon trees at 300 tsubo at one time was made.
This review is about item#02096963.