Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 2 Port Solenoid Valve APK11 Series

Pilot Type 2 Port Solenoid Valve APK11 Series AP11-15A-C4A-AC100V

by CKD
5.00 (1)
Item.#
02097042
Mfr.#
AP11-15A-C4A-AC100V
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Pressure (kgf/cm2)
0.5 to 10
Number of Ports
2
Connection Caliber (Rc)
1/2
Effective Sectional Area (mm2)
88
Outside Dimension (mm)
90x57x136
TRUSCO Part Number
110-3474
2014 TRUSCO Published Page
1-1388
Actuation
Normally closed
Orifice Diameter (phi mm)
15
Coil Housing
Open frame type (H species coil) Lead
Power (V)
AC100
Weight (kg)
1.4
Compatible
Steam for
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For mechanical steam control
5
From Japan
On 2013-03-06 23:07:29
Although I am using it many times, separation is also easy in a narrow place and it is very much very much.
This review is about item#02097094.