|
Pilot Type 2 Port Solenoid Valve APK11 Series AP11-15A-C4A-AC200V
(1)
- Item.#
- 02097051
- Mfr.#
- AP11-15A-C4A-AC200V
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Pressure (kgf/cm2)
- 0.5 to 10
- Number of Ports
- 2
- Compatible
- Steam
- Orifice Diameter (phi mm)
- 15
- Coil Housing
- Open Frame (H species coil) Lead
- Power (V)
- AC200
- Weight (kg)
- 1.4
- Actuation
- Normally closed
- TRUSCO Part Number
- 110-3482
- Type
- Pilot piston
- Connection Caliber (Rc)
- 2013/01/02
- Effective Sectional Area (mm2)
- 88
- Outside Dimension (mm)
- 90x57x136
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
For mechanical steam control
From Japan
On 2013-03-06 23:07:29
Although I am using it many times, separation is also easy in a narrow place and it is very much very much.
Customers Who Bought This Item Also Bought