Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pilot Type 2 Port Solenoid Valve APK11 Series

Pilot Type 2 Port Solenoid Valve APK11 Series AP11-20A-C4A-AC200V

by CKD
5.00 (1)
Item.#
02097094
Mfr.#
AP11-20A-C4A-AC200V
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure (kgf/cm2)
0.5 to 10
Number of Ports
2
Orifice Diameter (phi mm)
20
Coil Housing
Open Frame (H species coil) Lead
Power (V)
AC200
Weight (kg)
1.8
Compatible
Steam
Actuation
Normally closed
Type
Pilot piston
Connection Caliber (Rc)
2013/03/04
Effective Sectional Area (mm2)
162
Outside Dimension (mm)
100x65x147
TRUSCO Part Number
110-3504
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For mechanical steam control
5
From Japan
On 2013-03-06 23:07:29
Although I am using it many times, separation is also easy in a narrow place and it is very much very much.
This review is about item#02097094.