Buy more than* S$200* and get FREE SHIPPING

  • Pilot Type 2 Port Solenoid Valve APK11 Series

Pilot Type 2 Port Solenoid Valve APK11 Series AP11-25A-C4A-AC200V

by CKD
5.00 (1)
Item.#
02097137
Mfr.#
AP11-25A-C4A-AC200V
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Pressure (kgf/cm2)
0.5 to 10
Number of Ports
2
Connection Caliber (Rc)
1
Effective Sectional Area (mm2)
231
Outside Dimension (mm)
110x76x167
TRUSCO Part Number
110-3521
Type
Pilot piston
Actuation
Normally closed
Orifice Diameter (phi mm)
25
Coil Housing
Openframetype(Hspeciescoil)Lead
Power (V)
AC200
Weight (kg)
2.5
Compatible
Steam for
2014 TRUSCO Published Page
1-1388
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For mechanical steam control
5
From Japan
On 2013-03-06 23:07:29
Although I am using it many times, separation is also easy in a narrow place and it is very much very much.
This review is about item#02097094.