Buy more than* S$200* and get FREE SHIPPING

  • Pilot Kick Type 2 Port Solenoid Valve Closed Type Multi-Purpose Valve Apk11 Series
  • Pilot Kick Type 2 Port Solenoid Valve Closed Type Multi-Purpose Valve Apk11 Series
  • Pilot Kick Type 2 Port Solenoid Valve Closed Type Multi-Purpose Valve Apk11 Series

Pilot Kick Type 2 Port Solenoid Valve Closed Type Multi-Purpose Valve Apk11 Series APK11-15A-02C-AC200V

by CKD
4.00 (4)
Item.#
02097173
Mfr.#
APK11-15A-02C-AC200V
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drive System
Piston
Material (body)
Bronze
Material (Seal)
Nitrile rubber
Effective Sectional Area (mm2)
88
Dimensions B (mm)
29
Dimensions E (mm)
119.5
Actuation
Normal close form
Dimension F (mm)
50
Dimensions A (mm)
71
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
71x50x119.5
Withstanding Pressure (MPa)
4 (with hydraulic pressure)
Dimension G
Rc1/2
Valve Configuration
Pilot kick type poppet structure and piston-driven
Mounting Position
Coil is limited to the range of the horizontal attachment from the vertical attachment on top. (When working pressure is less than 0.05MPa, it is restricted to the vertical attachment.)
Fluid
Air, inert gas, low vacuum (1.33x103Pa), water, kerosene, (20mm2/s or less )
Heat Resistance Class
B
Maximum Working Pressure (MPa)
2
Dimensions C (mm)
14.5
Ambient Temperature (Degree C)
-10 - 60
TRUSCO Part Number
110-3245
Dimensions D (mm)
103.5
Orifice (mm)
16
Fluid Temperature (Degree C)
-10-60 (no freezing)
Connection Caliber (Rc)
1/2
Coil Housing
Grommet lead wire
Rated Voltage (V)
AC200
Valve Seat Leakage (cm3/min)
0.2 or less(however, air pressure 0.05 - 1.0MPa)
Atmosphere
A place without corrosive gas and explosive fumes
Maximum Operating Pressure Differential (MPa)
(Air, water, and kerosene) (oil (50mm2/s) 0.7)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
For Sauna Stone watering
5
From Japan
On 2016-10-04 22:30:56
It was saved by the commodity exchange goods of 30 years ago, the same size.
This review is about item#5719341.
Injection and stop of fresh water
5
From Japan
On 2015-12-31 18:51:19
It is a product of CKD, so it can be used without problems at all.
This review is about item#05719323.
For water supply for hydroponic cultivation
2
From Japan
On 2014-04-12 05:12:17
The sound at the time of operation is bee! And it is a loud noise pretty loud. You can hear it even 20 meters away.
This review is about item#02097164.
House irrigation
4
From Japan
On 2013-05-22 08:25:43
It is cheap and easy to use. As a refinement, I want the lead wire a little longer.
This review is about item#02097252.