Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pilot Kick Type 2 Port Solenoid Valve Closed Type Multi-Purpose Valve Apk11 Series
  • Pilot Kick Type 2 Port Solenoid Valve Closed Type Multi-Purpose Valve Apk11 Series
  • Pilot Kick Type 2 Port Solenoid Valve Closed Type Multi-Purpose Valve Apk11 Series

Pilot Kick Type 2 Port Solenoid Valve Closed Type Multi-Purpose Valve Apk11 Series APK11-20A-02C-AC200V

by CKD
3.67 (6)
Item.#
02097216
Mfr.#
APK11-20A-02C-AC200V
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Drive System
Piston
Material (body)
Bronze
Material (Seal)
Nitrile rubber
Dimensions D (mm)
110.5
Orifice (mm)
23
Fluid Temperature (Degree C)
(Non-freezing)-10to60
Connection Caliber (Rc)
41702
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
80x60x126.5
Weight (kg)
1.3
Rated Voltage (V)
AC200
Dimensions C (mm)
17.5
Ambient Temperature (Degree C)
-10 to 60
TRUSCO Part Number
110-3261
Valve Configuration
Pilot kick poppet structure, piston drive
Mounting Position
Belimitedtofromverticaltohorizontalinstallationwasabovethecoil. (IamlimitedtotheverticalmountingIfworkingpressureislessthan0.05MPa.)
Fluid
Air,inertgas,lowvacuum(1.33x103Pa),water,kerosene,(20mm2/sorless)
Heat Resistance Class
B
Maximum Working Pressure (MPa)
2
Dimensions E (mm)
126.5
Actuation
Normally closed
Dimension F (mm)
60
Dimensions A (mm)
80
2014 TRUSCO Published Page
1-1390
Coil Housing
Grommetleadwire
Withstanding Pressure (MPa)
(Withwaterpressure)4
Dimension G
Rc3/4
Effective Sectional Area (mm2)
162
Dimensions B (mm)
35
Valve Seat Leakage (cm3/min)
(0.05 to 1.0MPaPneumatichowever)0.2orless
Atmosphere
Corrosive gas, where there is no explosive gas
Maximum Operating Pressure Differential (MPa)
(Oil (air water kerosene) 1.0, (50mm 2 / s) 0.7
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Used for toilet blowers
1
From Japan
On 2018-03-01 09:09:22
The breaker came to fall in about one year and a month after installing it and thought whether the water is also entering in the wiring, I cut back the line from the way and it is not possible. If the solenoid valve line is not connected, the circuit breaker will rise properly. Regarding what I originally attached, I am sorry to have been fine for 15 years.
This review is about item#2097252.
Open and close the well pump with this solenoid valve
5
From Japan
On 2017-07-31 14:56:56
Because it is used for mist cooling of tomato house, we chose CKD with emphasis on reliability. I am satisfied.
This review is about item#2097207.
For Sauna Stone watering
5
From Japan
On 2016-10-04 22:30:56
It was saved by the commodity exchange goods of 30 years ago, the same size.
This review is about item#5719341.
Injection and stop of fresh water
5
From Japan
On 2015-12-31 18:51:19
It is a product of CKD, so it can be used without problems at all.
This review is about item#05719323.
For water supply for hydroponic cultivation
2
From Japan
On 2014-04-12 05:12:17
The sound at the time of operation is bee! And it is a loud noise pretty loud. You can hear it even 20 meters away.
This review is about item#02097164.
House irrigation
4
From Japan
On 2013-05-22 08:25:43
It is cheap and easy to use. As a refinement, I want the lead wire a little longer.
This review is about item#02097252.