Buy more than* S$200* and get FREE SHIPPING

  • Pilot Operated 2 Port Solenoid Valve APK11 Series
  • Pilot Operated 2 Port Solenoid Valve APK11 Series
  • Pilot Operated 2 Port Solenoid Valve APK11 Series
  • Pilot Operated 2 Port Solenoid Valve APK11 Series

Pilot Operated 2 Port Solenoid Valve APK11 Series APK11-20A-C4A-AC200V

by CKD
5.00 (4)
Item.#
02097234
Mfr.#
APK11-20A-C4A-AC200V
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Pressure Differential (MPa)
1
Material (Seal)
Valve seal / PTFE
Dimensions N (mm)
33
Dimensions M (mm)
46
Ambient Temperature (Degree C)
-10 - 60
Type
Pilot kick type piston
Dimensions p (mm)
56
Withstanding Pressure (MPa)
4 (with hydraulic pressure)
Actuation
Normally closed type
Material (body)
Bronze
Material (O-Rings)
Fluoride rubber
Fluid Temperature (Degree C)
5 - 180
Fluid
Steam, warm water
Valve Configuration
Pilot kick type poppet structure, piston-driven
Mounting Position
Coil can only be attached from the top in the range of vertically or horizontally. (When working pressure is less than 0.05MPa, it will be restricted to vertical mounting.)
Heat Resistance Class
H
Number of Ports
2
Effective Sectional Area (mm2)
162
Dimension H (mm)
34
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
80x60x126.5
Valve Seat Leakage (cm3/min)
Less than 400 at air.
TRUSCO Part Number
110-3946
Compatible
For steam use
Orifice (mm)
23
Maximum Working Pressure (MPa)
2 (Fluid: 1, in the case of steam)
Connection Caliber (Rc)
3/4
Coil Housing
Open frame type (H type coil) lead wire
Rated Voltage (V)
AC200
Atmosphere
A place without corrosive gas and explosive fumes
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
ON / OFF of steam piping
5
From Japan
On 2017-03-09 16:42:12
Since it is a maker item quality is good without problems and the delivery date is early
This review is about item#2097234.
I used it for machine maintenance.
5
From Japan
On 2016-11-28 16:15:40
There were lots of sizes and types, and the delivery was quickly saved.
This review is about item#2097234.
Switch ON / OFF of steam on cleaning machine
5
From Japan
On 2016-02-11 19:06:39
I always use the CKD manufacturer because I can trust it and I am saving the price cheaper than other companies.
This review is about item#02097191.
For steam
5
From Japan
On 2013-08-27 14:39:11
It is the cheapest price among manufacturers. Regarding life span, it is about the same as other manufacturer products.
This review is about item#02097191.