Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pilot Operated 2 Port Solenoid Valve APK11 Series
  • Pilot Operated 2 Port Solenoid Valve APK11 Series
  • Pilot Operated 2 Port Solenoid Valve APK11 Series

Pilot Operated 2 Port Solenoid Valve APK11 Series APK11-25A-C4A-AC100V

by CKD
5.00 (7)
Item.#
02097261
Mfr.#
APK11-25A-C4A-AC100V
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Pressure Differential (MPa)
1
Material (Seal)
Valve seal / PTFE
Compatible
Steam for
Orifice (mm)
28
Maximum Working Pressure (MPa)
(:Ifoneofthesteamfluid)2
Connection Caliber (Rc)
1
Coil Housing
Openframetype(Hspeciescoil)Lead
Rated Voltage (V)
AC100
Effective Sectional Area (mm2)
231
Dimensions M (mm)
46
Ambient Temperature (Degree C)
-10 to 60
Type
Pilot kick piston
Dimensions p (mm)
56
Withstanding Pressure (MPa)
(Withwaterpressure)4
Atmosphere
Corrosive gas, where there is no explosive gas
Heat Resistance Class
H
Number of Ports
2
Actuation
Normally closed
Material (body)
Bronze
Material (O-Rings)
Fluorine-containing rubber
Fluid Temperature (Degree C)
5 to 180
Fluid
Steam, hot water
Dimensions N (mm)
33
2014 TRUSCO Published Page
1-1388
Dimension H (mm)
34
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
90x71x137.5
Valve Seat Leakage (cm3/min)
The400orlessinair
TRUSCO Part Number
110-3954
Valve Configuration
Pilot kick poppet structure, piston drive
Mounting Position
Belimitedtofromverticaltohorizontalinstallationwasabovethecoil. (IamlimitedtotheverticalmountingIfworkingpressureislessthan0.05MPa.)
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For maintenance of equipment
5
From Japan
On 2018-02-19 09:37:14
The delivery date is earlier and the goods are the same as those we had arranged elsewhere, and the price was cheap so it was greatly appreciated. I will repeat again.
This review is about item#02097191.
Used for temperature control of dryer heater
5
From Japan
On 2018-02-17 14:52:29
Also easy to wire wiring is suitable, easy to match with piping.
This review is about item#2097191.
repair
5
From Japan
On 2017-08-10 14:57:37
In comparison with Momotaro, we chose with price priority. Durability is unknown as it is freshly rolled. I am dissatisfied with Momotaro recently, so I will look at changes over time.
This review is about item#02097191.
ON / OFF of steam piping
5
From Japan
On 2017-03-09 16:42:12
Since it is a maker item quality is good without problems and the delivery date is early
This review is about item#2097234.
I used it for machine maintenance.
5
From Japan
On 2016-11-28 16:15:40
There were lots of sizes and types, and the delivery was quickly saved.
This review is about item#2097234.
Switch ON / OFF of steam on cleaning machine
5
From Japan
On 2016-02-11 19:06:39
I always use the CKD manufacturer because I can trust it and I am saving the price cheaper than other companies.
This review is about item#02097191.
For steam
5
From Japan
On 2013-08-27 14:39:11
It is the cheapest price among manufacturers. Regarding life span, it is about the same as other manufacturer products.
This review is about item#02097191.