Buy more than* S$200* and get FREE SHIPPING

  • Solenoid Valve Universal Shape Multilex Valve AG31 Series

Solenoid Valve Universal Shape Multilex Valve AG31 Series AG31-01-1-AC100V

by CKD
Item.#
02097401
Mfr.#
AG31-01-1-AC100V
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Resistance Class
B
Orifice (mm)
1.5
Effective Sectional Area (mm2)
1.6
Number of Ports
3
Power Consumption (W)
50Hz: 6 60Hz: 4.2
Mounting Position
Freely
Compatible
Air / water for
Withstanding Pressure (MPa)
25 (water pressure)
Connection Caliber (Rc)
2013/01/08
Coil Housing
Grommet lead wire
Rated Voltage (V)
AC100
Fluid
(10 2 Pa below 1.33 x) air, gas, low vacuum, water, kerosene, oil (50mm 2 / s or less)
Apparent Power (VA)
Retention time (50Hz/60Hz): 14/11 startup (50Hz/60Hz): 20/16
Material (body)
Brass
Maximum Working Pressure (MPa)
1
Material (Seal)
Nitrile rubber
Weight (kg)
0.36
Outside Dimension (mm)
36x34x94
TRUSCO Part Number
110-3156
Fluid Temperature (Degree C)
(No freezing) -10 to 60
Actuation
Universal type
Ambient Temperature (Degree C)
-20 to 60
Valve Configuration
Direct acting poppet
Maximum Operating Pressure Differential (MPa)
(Oil (air, water, kerosene) 0.7, (50mm 2 / s) 0.6
Atmosphere
Corrosive gas, where no explosive gas