Buy more than* S$200* and get FREE SHIPPING

  • Solenoid Valve Universal Shape Multilex Valve AG31 Series

Solenoid Valve Universal Shape Multilex Valve AG31 Series AG31-01-1-AC200V

by CKD
Item.#
02097417
Mfr.#
AG31-01-1-AC200V
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Resistance Class
B
Orifice (mm)
1.5
Effective Sectional Area (mm2)
1.6
Number of Ports
3
Actuation
Universal type
Connection Caliber (Rc)
41647
Coil Housing
Grommetleadwire
Rated Voltage (V)
AC200
Outside Dimension (mm)
36x34x94
TRUSCO Part Number
110-3164
Fluid Temperature (Degree C)
(Nofreezing)-10to60
Atmosphere
Corrosive gas, where there is no explosive gas
Maximum Operating Pressure Differential (MPa)
(Oil (air water kerosene) 0.7, (50mm 2 / s) 0.6
Material (body)
Brass
Maximum Working Pressure (MPa)
1
Material (Seal)
Nitrile rubber
Weight (kg)
0.36
2014 TRUSCO Published Page
1-1392
Ambient Temperature (Degree C)
-20 to 60
Valve Configuration
Direct operated poppet
Power Consumption (W)
50Hz:660Hz:4.2
Mounting Position
Freely
Compatible
Air/waterfor
Withstanding Pressure (MPa)
25(waterpressure)
Apparent Power (VA)
Holding time (50Hz / 60Hz): 14/11 startup (50Hz / 60Hz): 20/16
Fluid
Airgaslowvacuum(1.33x102Paorless),waterkeroseneoil(50mm2/sorless)