Buy more than* S$200* and get FREE SHIPPING

  • Solenoid Valve Universal Shape Multilex Valve AG31 Series

Solenoid Valve Universal Shape Multilex Valve AG31 Series AG31-02-1-AC100V

by CKD
Item.#
02097426
Mfr.#
AG31-02-1-AC100V
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Resistance Class
B
Orifice (mm)
1.5
Effective Sectional Area (mm2)
1.6
Number of Ports
3
TRUSCO Part Number
110-3172
Valve Seat Leakage (cm3/min)
0 (JIS leak standard)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
47x34x94
Connection Caliber (Rc)
1/4
Coil Housing
Grommet lead wire
Rated Voltage (V)
AC100
Mounting Position
Universal
Apparent Power (VA)
During retention (50Hz/60Hz): 14/11 When starting up (50Hz/60Hz): 20/16
Fluid
Air, gas, low vacuum (1.33x102 Pa), water, kerosene, oil (below 50mm2/s)
Material (body)
Brass
Maximum Working Pressure (MPa)
1
Material (Seal)
Nitrile rubber
Weight (kg)
0.36
Fluid Temperature (Degree C)
-10 to 60 (no freezing)
Withstanding Pressure (MPa)
25 (hydraulic pressure)
Actuation
Universal form
Ambient Temperature (Degree C)
-20 - 60
Valve Configuration
Direct acting type poppet
Power Consumption (W)
50Hz:6 60Hz:4.2
Atmosphere
A place without corrosive gas and explosive fumes
Maximum Operating Pressure Differential (MPa)
(Air, water, kerosene) 0.7, (oil (50mm2/s) 0.6