|
Solenoid Valve Universal Shape Multilex Valve AG31 Series AG31-02-1-AC200V
- Item.#
- 02097435
- Mfr.#
- AG31-02-1-AC200V
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Heat Resistance Class
- B
- Orifice (mm)
- 1.5
- Effective Sectional Area (mm2)
- 1.6
- Number of Ports
- 3
- TRUSCO Part Number
- 110-3181
- Cv Value
- 0.09
- Withstanding Pressure (MPa)
- 25 (hydraulic pressure)
- Actuation
- Universal form
- Ambient Temperature (Degree C)
- -20 - 60
- Valve Configuration
- Direct acting type poppet
- Power Consumption (W)
- 50Hz:6 60Hz:4.2
- Maximum Operating Pressure Differential (MPa)
- (Air, water, kerosene) 0.7, (oil (50mm2/s) 0.6
- Atmosphere
- A place without corrosive gas and explosive fumes
- Material (body)
- Brass
- Maximum Working Pressure (MPa)
- 1
- Material (Seal)
- Nitrile rubber
- Weight (kg)
- 0.36
- Fluid Temperature (Degree C)
- -10 to 60 (no freezing)
- Valve Seat Leakage (cm3/min)
- 0 (JIS leak standard)
- External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
- 47x34x94
- Connection Caliber (Rc)
- 1/4
- Coil Housing
- Grommet lead wire
- Rated Voltage (V)
- AC200
- Mounting Position
- Universal
- Fluid
- Air, gas, low vacuum (1.33x102 Pa), water, kerosene, oil (below 50mm2/s)
- Apparent Power (VA)
- During retention (50 Hz/60 Hz): 14/11 When starting up (50 Hz/60 Hz): 20/16
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought