Buy more than* S$200* and get FREE SHIPPING

  • Direct Acting 3 Port Solenoid Valve Universal Type Multi Purpose Valve Ag41 Series

Direct Acting 3 Port Solenoid Valve Universal Type Multi Purpose Valve Ag41 Series AG41-02-2-AC100V

by CKD
Item.#
02097444
Mfr.#
AG41-02-2-AC100V
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
Brass
Actuation
Universal form
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
3.5
Number of Ports
3
Fluid Temperature (Degree C)
-10 to 60 (no freezing)
Rated Voltage (V)
AC100
Outside Dimension (mm)
36x38x99.5
Maximum Operating Pressure Differential (MPa)
(Air, water, warm water, and kerosene)0.7, (oil (50mm2/s) 0.25
Fluid
Air, gas, low vacuum (1.33x102 Pa), water, kerosene, oil (below 50mm2/s)
Orifice (mm)
2.3
Coil Housing
Grommet lead wire
Material (Seal)
Nitrile rubber
Compatible
For air / water
Connection Caliber (Rc)
1/4
Valve Specification
Direct acting type poppet
TRUSCO Part Number
110-3199