Buy more than* S$200* and get FREE SHIPPING

  • Direct Acting 3 Port Solenoid Valve Universal Type Multi Purpose Valve Ag41 Series

Direct Acting 3 Port Solenoid Valve Universal Type Multi Purpose Valve Ag41 Series AG41-03-2-AC100V

by CKD
Item.#
02097462
Mfr.#
AG41-03-2-AC100V
Package Qty.
1PC
Ship pack of
1
84.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
Brass
Actuation
Universal form
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
3.5
Number of Ports
3
Valve Specification
direct operated poppet
TRUSCO Part Number
110-3211
Connection Caliber (Rc)
3/8
Maximum Operating Pressure Differential (MPa)
(Air, water, warm water, and kerosene) (oil (50mm2/s) 0.4
Fluid
Air, gas, low vacuum (1.33x102 Pa), water, kerosene, oil (below 50mm2/s)
Orifice (mm)
2.3
Coil Housing
Grommet lead wire
Material (Seal)
nitrile rubber
Compatible
For air / water
Outside Dimension (mm)
40x38x106
Fluid Temperature (Degree C)
-10-60 (no freezing)
Rated Voltage (V)
AC100