Buy more than* S$200* and get FREE SHIPPING

  • Pilot Kick Typefor Steam 2-Port-Valve Pks Series
  • Pilot Kick Typefor Steam 2-Port-Valve Pks Series
  • Pilot Kick Typefor Steam 2-Port-Valve Pks Series

Pilot Kick Typefor Steam 2-Port-Valve Pks Series PKS-04-27-AC100V

by CKD
Item.#
02097541
Mfr.#
PKS-04-27-AC100V
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Dimension G (phi mm)
60
Cv Value
4
Heat Resistance Class
H
Material (gasket)
Teflon material
Dimensions B (mm)
126
Dimensions D (mm)
88
Dimensions A (mm)
90
Power Consumption (W)
22
Weight (kg)
1.8
Operating Pressure Range (MPa)
0 to 0.7
Rated Voltage (V)
AC100(50/60Hz)
2014 TRUSCO Published Page
1-1391
Valve Seat Leakage (cm3/min)
(However, 0.05 to 0.7 (0.5) MPa air pressure) 400 or less
Mounting Position
To be limited to vertical mounting that was above the coil portion.
Highest Using Frequency (times/min)
60
Coil
Open frame lead wire coil
Material (body)
Bronze
Dimensions C (mm)
29
Dimensions E (mm)
23
Orifice (mm)
15
Connection Caliber (Rc)
1/2
Dimension H (mm)
49
Fluid Temperature (Degree C)
5 to 175
Withstanding Pressure (MPa)
1.5 (water pressure)
TRUSCO Part Number
110-3717
Ambient Temperature (Degree C)
0 to 70
Apparent Power (VA)
Retention time: 30 startup: 80