Buy more than* S$200* and get FREE SHIPPING

  • Pilot Kick Typefor Steam 2-Port-Valve Pks Series
  • Pilot Kick Typefor Steam 2-Port-Valve Pks Series
  • Pilot Kick Typefor Steam 2-Port-Valve Pks Series

Pilot Kick Typefor Steam 2-Port-Valve Pks Series PKS-04-27-AC200V

by CKD
Item.#
02097557
Mfr.#
PKS-04-27-AC200V
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension G (phi mm)
60
Cv Value
4
Heat Resistance Class
H
Material (gasket)
Teflon material
Dimensions B (mm)
126
Dimensions D (mm)
88
Dimensions A (mm)
90
Power Consumption (W)
22
Weight (kg)
1.8
Fluid Temperature (Degree C)
5 - 175
Withstanding Pressure (MPa)
1.5 (hydraulic pressure)
TRUSCO Part Number
110-3725
Valve Seat Leakage (cm3/min)
400 or less (however, air pressure 0.05 - 0.7(0.5)MPa)
Mounting Position
Coil can only be attached from the top and vertically.
Highest Using Frequency (times/min)
60
Coil
Open frame lead wire coil
Material (body)
Bronze
Dimensions C (mm)
29
Dimensions E (mm)
23
Orifice (mm)
15
Connection Caliber (Rc)
1/2
Dimension H (mm)
49
Ambient Temperature (Degree C)
0 - 70
Operating Pressure Range (MPa)
0 - 0.7
Rated Voltage (V)
AC200(50/60Hz)
Fluid
Steam
Apparent Power (VA)
During retention: 30 When starting up: 80