Buy more than* S$200* and get FREE SHIPPING

  • Pilot Kick Typefor Steam 2-Port-Valve Pks Series
  • Pilot Kick Typefor Steam 2-Port-Valve Pks Series
  • Pilot Kick Typefor Steam 2-Port-Valve Pks Series

Pilot Kick Typefor Steam 2-Port-Valve Pks Series PKS-06-27-AC200V

by CKD
4.00 (1)
Item.#
02097575
Mfr.#
PKS-06-27-AC200V
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension G (phi mm)
60
Cv Value
7
Heat Resistance Class
H
Material (gasket)
Teflon material
Dimensions B (mm)
133
Dimensions D (mm)
95
Dimensions A (mm)
100
Power Consumption (W)
22
Weight (kg)
2.2
Operating Pressure Range (MPa)
0 - 0.7
Rated Voltage (V)
AC200(50/60Hz)
Fluid
Steam
Mounting Position
Coil is limited to vertical attachment on top.
Apparent Power (VA)
At the time of maintenance: 30 At the time of starting: 80
Highest Using Frequency (times/min)
60
Coil
Open frame lead wire coil
Material (body)
Bronze
Dimensions C (mm)
35
Dimensions E (mm)
26
Orifice (mm)
20
Connection Caliber (Rc)
3/4
Dimension H (mm)
49
Fluid Temperature (Degree C)
5 - 175
Withstanding Pressure (MPa)
1.5 (hydraulic pressure)
TRUSCO Part Number
110-3741
Ambient Temperature (Degree C)
0 - 70
Valve Seat Leakage (cm3/min)
400 or less(however, air pressure 0.05 - 0.7(0.5)MPa)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used for controlling the temperature of dye solution.
4
From Japan
On 2009-04-27 17:03:23
Your condition is good, it would be better to stencil the desk.
This review is about item#02097566.