Buy more than* S$200* and get FREE SHIPPING

  • Pilot Kick Typefor Steam 2-Port-Valve Pks Series
  • Pilot Kick Typefor Steam 2-Port-Valve Pks Series
  • Pilot Kick Typefor Steam 2-Port-Valve Pks Series

Pilot Kick Typefor Steam 2-Port-Valve Pks Series PKS-10-27-AC100V

by CKD
Item.#
02097584
Mfr.#
PKS-10-27-AC100V
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension G (phi mm)
60
Cv Value
12
Material (body)
Bronze
Dimensions C (mm)
46
Dimensions E (mm)
30
Orifice (mm)
25
Connection Caliber (Rc)
1
Dimension H (mm)
49
Material (gasket)
Teflonmaterial
Operating Pressure Range (MPa)
0 to 0.7
Rated Voltage (V)
AC100(50/60Hz)
TRUSCO Part Number
110-3750
Coil
Openframeleadwirecoil
Apparent Power (VA)
Retention time: 30 startup: 80
Highest Using Frequency (times/min)
60
Heat Resistance Class
H
Fluid
Steam
Dimensions B (mm)
145
Dimensions D (mm)
107
Dimensions A (mm)
110
Power Consumption (W)
22
Weight (kg)
2.9
Fluid Temperature (Degree C)
5 to 175
Withstanding Pressure (MPa)
1.5(waterpressure)
2014 TRUSCO Published Page
1-1391
Ambient Temperature (Degree C)
0 to 70
Valve Seat Leakage (cm3/min)
(However,0.05 to 0.7(0.5)MPaairpressure)400orless
Mounting Position
Tobelimitedtoverticalmountingthatwasabovethecoilportion.