Buy more than* S$200* and get FREE SHIPPING

  • 2 Port Valve for Water Pkw Series Pilot Kick

2 Port Valve for Water Pkw Series Pilot Kick PKW-04-27-AC200V

by CKD
5.00 (1)
Item.#
02097611
Mfr.#
PKW-04-27-AC200V
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Highest Using Frequency (times/min)
30
Ambient Temperature (Degree C)
0 - 65
Valve Seat Leakage (cm3/min)
0 (however, hydraulic pressure 0.05 - 0.7(0.5)MPa)
Mounting Position
Coil is limited to vertical attachment on top.
Material (body)
Bronze
Operating Pressure Range (MPa)
0 - 0.7
Fluid
Water
Dimensions C (mm)
29
Dimensions E (mm)
23
Orifice (mm)
15
Connection Caliber (Rc)
1/2
Dimension H (mm)
49
Rated Voltage (V)
AC200(50/60Hz)
Cv Value
4
Coil
Open frame lead wire coil
Apparent Power (VA)
At the time of maintenance: 30 At the time of starting: 80
Heat Resistance Class
B
Fluid Temperature (Degree C)
5 - 60
Dimension G(mm)
60
Withstanding Pressure (MPa)
1.5 (hydraulic pressure)
Dimensions B (mm)
126
Dimensions D (mm)
88
Dimensions A (mm)
90
Power Consumption (W)
22
Weight (kg)
1.8
TRUSCO Part Number
110-3598
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sprinkler
5
From Japan
On 2011-02-23 11:26:54
Strong. It is better to use it even in rain. The sound at the end of operation is loud.
This review is about item#02097602.