Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 Port Valve for Water Pkw Series Pilot Kick

2 Port Valve for Water Pkw Series Pilot Kick PKW-06-27-AC100V

by CKD
Item.#
02097627
Mfr.#
PKW-06-27-AC100V
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Highest Using Frequency (times/min)
30
Heat Resistance Class
B
Dimension G(mm)
60
Dimensions C (mm)
35
Dimensions E (mm)
26
Orifice (mm)
20
Power Consumption (W)
22
Weight (kg)
2.2
Operating Pressure Range (MPa)
0 - 0.7
Connection Caliber (Rc)
3/4
TRUSCO Part Number
110-3644
Coil
Open frame lead wire coil
Apparent Power (VA)
During retention: 30 When starting up: 80
Cv Value
7
Material (body)
Bronze
Fluid
Water
Dimensions B (mm)
133
Dimensions D (mm)
95
Dimensions A (mm)
100
Dimension H (mm)
49
Fluid Temperature (Degree C)
5 - 60
Withstanding Pressure (MPa)
1.5 (hydraulic pressure)
Rated Voltage (V)
AC100(50/60Hz)
Ambient Temperature (Degree C)
0 - 65
Valve Seat Leakage (cm3/min)
0 (however, hydraulic pressure 0.05 - 0.7(0.5)MPa)
Mounting Position
Coil can only be attached from the top and vertically.