Buy more than* S$200* and get FREE SHIPPING

  • 2 Port Valve for Water Pkw Series Pilot Kick

2 Port Valve for Water Pkw Series Pilot Kick PKW-10-27-AC100V

by CKD
Item.#
02097645
Mfr.#
PKW-10-27-AC100V
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1391
Cv Value
12
Coil
Openframeleadwirecoil
Apparent Power (VA)
Retention time: 30 startup: 80
Heat Resistance Class
B
Fluid Temperature (Degree C)
5 to 60
Dimension G(mm)
60
Withstanding Pressure (MPa)
1.5(waterpressure)
Dimensions B (mm)
145
Dimensions D (mm)
107
Dimensions A (mm)
110
Power Consumption (W)
22
Weight (kg)
2.9
TRUSCO Part Number
110-3695
Highest Using Frequency (times/min)
30
Ambient Temperature (Degree C)
0 to 65
Valve Seat Leakage (cm3/min)
(0.05 to 0.7(0.5)MPawaterpressure)0
Mounting Position
Tobelimitedtoverticalmountingthatwasabovethecoilportion.
Material (body)
Bronze
Operating Pressure Range (MPa)
0 to 0.7
Fluid
Water
Dimensions C (mm)
46
Dimensions E (mm)
30
Orifice (mm)
25
Connection Caliber (Rc)
1
Dimension H (mm)
49
Rated Voltage (V)
AC100(50/60Hz)